- K Series Valve
- Standard Duty
- Manual
- 4-Way
- 2 Position
| Stations | N/A |
| Valve Duty | Standard Duty |
| Operation | Manual |
| Return Type | Manual |
| Installed Options | None |
| Temperature Range [Min] | -10 °F |
| Valve Type | 4-Way, 2 Position |
| Valve Body Style | Side Ported |
| Solenoid | N/A |
| Spool Description | N/A |
| Length | 13 in |
| Port Size | 3/8 |
| Operating Pressure Range | 0 psi to 150 psi |
| Port Type | NPT |
| Cv Flow | 2.3 |
| Flow (SCFM) | 83 SCFM |
| Coil Style | No Coil |
| Series | K Series |
| Voltage Rating | No Coil |
| Actuator Type | Treadle |
| Temperature Range [Max] | 180 °F |
| Height | 4 in |
| Overrides | No Overrides |
| Wiring Options | None |
| Weight | 2.2 LB |

