ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.
features
Sand cast aluminum body provides a rugged, reliable valve
Standard seals are Buna-N for extended valve life
Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
External solenoid supply port enables valve operation for vacuum service or low pressure operations
Temperature Range [Min]
-10 °F
Coil Style
No Coil
Valve Type
4-Way, 2 Position
Wiring Options
None
Return Type
Solenoid
Temperature Range [Max]
180 °F
Series
K Series
Valve Duty
Standard Duty
Installed Options
None
Actuator Type
Solenoid
Voltage Rating
No Coil
Cv Flow
2.3
Operation
Electric
Solenoid
Double
Operating Pressure Range
20 psi to 150 psi
Port Type
NPT
Overrides
No Overrides
Valve Body Style
Side Ported
Spool Description
N/A
Stations
N/A
Port Size
3/8
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back