ARO Corp.
K213BD
K Series Four-Way Side Ported Pneumatically Operated Directional Control Valve
Item #101742139
- K Series Valve
- Standard Duty
- Pneumatic
- 4-Way
- 2 Position
| Cv Flow | 2.3 |
| Valve Duty | Standard Duty |
| Return Type | Bleed |
| Installed Options | None |
| Valve Type | 4-Way, 2 Position |
| Series | K Series |
| Temperature Range [Max] | 180 °F |
| Stations | N/A |
| Actuator Type | Bleed |
| Overrides | No Overrides |
| Wiring Options | None |
| Operating Pressure Range | 20 psi to 150 psi |
| Port Size | 3/8 |
| Valve Body Style | Side Ported |
| Voltage Rating | No Coil |
| Coil Style | No Coil |
| Spool Description | N/A |
| Operation | Pneumatic |
| Port Type | NPT |
| Temperature Range [Min] | -10 °F |
| Solenoid | N/A |
| Weight | 2.2 LB |
