- H Series Valve
- Standard Duty
- Pneumatic
- 3-Way
- 2 Position
| Overrides | No Overrides |
| Coil Style | No Coil |
| Stations | N/A |
| Voltage Rating | No Coil |
| Actuator Type | Pilot |
| Port Type | NPT |
| Operation | Pneumatic |
| Valve Type | 3-Way, 2 Position |
| Valve Body Style | Bottom Ported |
| Cv Flow | 1.62 |
| Operating Pressure Range | 30 psi to 150 psi |
| Series | H Series |
| Valve Duty | Standard Duty |
| Spool Description | N/A |
| Return Type | Spring |
| Port Size | 3/8 |
| Installed Options | None |
| Wiring Options | None |
| Solenoid | N/A |
| Weight | 2.2 LB |

