- H Series Valve
- Standard Duty
- Pneumatic
- 4-Way
- 2 Position
| Wiring Options | None |
| Spool Description | N/A |
| Installed Options | None |
| Valve Duty | Standard Duty |
| Operation | Pneumatic |
| Cv Flow | 2.38 |
| Actuator Type | Bleed |
| Port Size | 3/8 |
| Solenoid | N/A |
| Voltage Rating | No Coil |
| Operating Pressure Range | 20 psi to 150 psi |
| Port Type | NPT |
| Valve Type | 4-Way, 2 Position |
| Series | H Series |
| Valve Body Style | Side Ported |
| Overrides | No Overrides |
| Coil Style | No Coil |
| Stations | N/A |
| Return Type | Bleed |
| Weight | 2.2 LB |

