ARO Corp.
E312SD-024-D
E Series Side Ported Solenoid Operated Directional Control Valve
Item #101839446
- E Series Valve
- Standard Duty
- Electric
- 4-Way
- 3 Position, Spring Centered
description
- The E series valve is a low profile valve with excellent durability. The valve body is comprised of extruded aluminum and is lightweight.
features
- UL® and CSA listed coils
- Solenoid override
| Stations | N/A |
| Overrides | No Overrides |
| Cv Flow | 0.7 |
| Temperature Range [Max] | 180 °F |
| Return Type | Solenoid |
| Valve Duty | Standard Duty |
| Wiring Options | None |
| Port Size | 1/4 |
| Actuator Type | Solenoid |
| Installed Options | None |
| Operation | Electric |
| Spool Description | N/A |
| Solenoid | Double |
| Valve Type | 4-Way, 3 Position Spring Centered |
| Series | E Series |
| Operating Pressure Range | 35 psi to 150 psi |
| Coil Style | DC Standard Coil |
| Temperature Range [Min] | -10 °F |
| Port Type | NPT |
| Valve Body Style | Side Ported |
| Voltage Rating | 24 VDC |
| Weight | 2.2 LB |
