These 3-way valves. are great for actuation of single-acting cylinders in assembly operations. Manually actuated styles provide a positive user interface so the operator can "feather" actuators or know for sure when the valve is open or closed. Durable aluminum valve bodies are anodized for corrosion resistance. Buna-N seals are standard.A foot pedal guard is recommended when accidental actuation may result in damage or injury (Pedal Guard 20965-1).
features
Extruded aluminum body provides excellent durability and lighter weight
External solenoid supply port allows service in low pressure applications (requires 116153 plug kit)
Actuator Type
Roller Cam
Valve Body Style
Side Ported
Installed Options
None
Stations
N/A
Wiring Options
None
Length
5.438 in
Temperature Range [Max]
180 °F
Valve Duty
Standard Duty
Series
E Series
Voltage Rating
No Coil
Cv Flow
0.7
Overrides
No Overrides
Height
1 in
Port Type
NPT
Operation
Mechanical
Spool Description
N/A
Temperature Range [Min]
-10 °F
Flow (SCFM)
26 SCFM
Valve Type
3-Way, 2 Position
Operating Pressure Range
20 psi to 150 psi
Solenoid
N/A
Return Type
Spring
Coil Style
No Coil
Port Size
1/4
Width
1 3/4 in
Weight
0.71 LB
We're here for you
with Service Centers across the country - We have your back