- E Series Valve
- Standard Duty
- Pneumatic
- 3-Way
- 2 Position
description
- ARO E series 3-way. pilot-operated valves are well suited for control of single-acting cylinders where a remote pilot control is desired.
| Coil Style | No Coil |
| Solenoid | N/A |
| Valve Duty | Standard Duty |
| Installed Options | None |
| Wiring Options | None |
| Overrides | No Overrides |
| Return Type | Spring |
| Stations | N/A |
| Flow (SCFM) | 26 SCFM |
| Temperature Range [Min] | -10 °F |
| Voltage Rating | No Coil |
| Cv Flow | 0.7 |
| Length | 5 1/4 in |
| Width | 1 3/4 in |
| Operation | Pneumatic |
| Series | E Series |
| Temperature Range [Max] | 180 °F |
| Port Size | 1/4 |
| Height | 1 in |
| Outlet Port | 1/4 in NPT |
| Actuator Type | Pilot |
| Valve Type | 3-Way, 2 Position |
| Valve Body Style | Side Ported |
| Port Type | NPT |
| Operating Pressure Range | 20 psi to 150 psi |
| Spool Description | N/A |
| Weight | 2.2 LB |

