These 3-way valves. are great for actuation of single-acting cylinders in assembly operations. Manually actuated styles provide a positive user interface so the operator can "feather" actuators or know for sure when the valve is open or closed. Durable aluminum valve bodies are anodized for corrosion resistance. Buna-N seals are standard.A foot pedal guard is recommended when accidental actuation may result in damage or injury (Pedal Guard 20965-1).
features
Extruded aluminum body provides excellent durability and lighter weight
External solenoid supply port allows service in low pressure applications (requires 116153 plug kit)
Series
E Series
Valve Duty
Standard Duty
Return Type
Spring
Valve Body Style
Side Ported
Voltage Rating
No Coil
Valve Type
3-Way, 2 Position
Installed Options
None
Port Size
1/4
Temperature Range [Min]
-10 °F
Port Type
NPT
Cv Flow
0.7
Temperature Range [Max]
180 °F
Operating Pressure Range
20 psi to 150 psi
Coil Style
No Coil
Width
1 3/4 in
Flow (SCFM)
26 SCFM
Solenoid
N/A
Overrides
No Overrides
Wiring Options
None
Spool Description
N/A
Actuator Type
Hand Lever
Length
5.219 in
Stations
N/A
Height
3 7/8 in
Operation
Manual
Weight
0.864 LB
We're here for you
with Service Centers across the country - We have your back