These three-way valves are great for actuation of single-acting cylinders in assembly operations. Manually actuated styles provide a positive user interface so the operator can "feather" actuators or know for sure when the valve is open or closed. Durable aluminum valve bodies are anodized for corrosion resistance. Buna-N seals are standard.A foot pedal guard is recommended when accidental actuation may result in damage or injury.
features
NPTF port type
Installed Options
None
Valve Type
3-Way, 2 Position
Valve Duty
Standard Duty
Temperature Range [Max]
180 °F
Operating Pressure Range
20 psi to 150 psi
Operation
Manual
Cv Flow
0.7
Voltage Rating
No Coil
Overrides
No Overrides
Return Type
Pilot
Port Size
1/4
Series
E Series
Wiring Options
None
Actuator Type
Palm w/ Button
Temperature Range [Min]
-10 °F
Spool Description
N/A
Valve Body Style
Side Ported
Port Type
NPT
Solenoid
N/A
Stations
N/A
Coil Style
No Coil
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back