These 3-way valves. are great for actuation of single-acting cylinders in assembly operations. Manually actuated styles provide a positive user interface so the operator can "feather" actuators or know for sure when the valve is open or closed. Durable aluminum valve bodies are anodized for corrosion resistance. Buna-N seals are standard.A foot pedal guard is recommended when accidental actuation may result in damage or injury (Pedal Guard 20965-1).
features
Extruded aluminum body provides excellent durability and lighter weight
External solenoid supply port allows service in low pressure applications (requires 116153 plug kit)
Operation
Manual
Return Type
Manual
Temperature Range [Min]
-10 °F
Actuator Type
Palm w/ Button
Voltage Rating
No Coil
Width
1 3/4 in
Height
1 3/4 in
Temperature Range [Max]
180 °F
Cv Flow
0.7
Stations
N/A
Valve Type
3-Way, 2 Position
Valve Duty
Standard Duty
Series
E Series
Valve Body Style
Side Ported
Operating Pressure Range
20 psi to 150 psi
Installed Options
None
Flow (SCFM)
26 SCFM
Length
5.469 in
Port Type
NPT
Overrides
No Overrides
Solenoid
N/A
Spool Description
N/A
Port Size
1/4
Coil Style
No Coil
Wiring Options
None
Weight
0.118 LB
We're here for you
with Service Centers across the country - We have your back