ARO Corp.
E242PD
E Series Four-Way Bottom Ported Pilot Operated Directional Control Valve
Item #102160336
- E Series Valve
- Standard Duty
- Pneumatic
- 4-Way
- 2 Position
| Operation | Pneumatic |
| Cv Flow | 0.7 |
| Actuator Type | Pilot |
| Installed Options | None |
| Operating Pressure Range | 20 psi to 150 psi |
| Stations | N/A |
| Temperature Range [Max] | 180 °F |
| Series | E Series |
| Wiring Options | None |
| Valve Type | 4-Way, 2 Position |
| Spool Description | N/A |
| Valve Duty | Standard Duty |
| Valve Body Style | Bottom Ported |
| Port Size | 1/4 |
| Return Type | Pilot |
| Overrides | No Overrides |
| Voltage Rating | No Coil |
| Coil Style | No Coil |
| Temperature Range [Min] | -10 °F |
| Port Type | NPT |
| Solenoid | N/A |
| Weight | 2.2 LB |
