ARO Corp.
E212BD
E Series Side Ported Manual/Mechanical Operated Directional Control Valve
Item #101740828
- E Series Valve
- Standard Duty
- Pneumatic
- 4-Way
- 2 Position
description
- ARO E series 4-way. manual/mechanical-operated valves are well suited for control of double-acting cylinders.
features
- Extruded aluminum body provides excellent durability and lighter weight
- External solenoid supply port allows service in low pressure applications (requires 116153 plug kit)
| Port Size | 1/4 |
| Cv Flow | 0.7 |
| Operating Pressure Range | 20 psi to 150 psi |
| Series | E Series |
| Temperature Range [Min] | -10 °F |
| Solenoid | N/A |
| Operation | Pneumatic |
| Return Type | Bleed |
| Valve Body Style | Side Ported |
| Port Type | NPT |
| Voltage Rating | No Coil |
| Actuator Type | Bleed |
| Coil Style | No Coil |
| Valve Duty | Standard Duty |
| Wiring Options | None |
| Installed Options | None |
| Stations | N/A |
| Spool Description | N/A |
| Valve Type | 4-Way, 2 Position |
| Temperature Range [Max] | 180 °F |
| Overrides | No Overrides |
| Weight | 2.2 LB |
