Skip to content Skip to navigation menu
ARO Corp.CAT88P-012-D

CAT88P-012-D

Cat Series Body Ported Solenoid Operated Directional Control Valve
Item #104469399
  • Cat Series Valve
  • Standard Duty
  • Electric
  • 3-Way
  • 2 Position
  • Solenoid Operated Actuated
  • Spring Return
  • Body Ported
  • 1/4 NPT
  • Normally Open
  • 12 VDC
  • DC Standard Coil
  • None
  • No Overrides
+ Show More + Show Less
ARO Corp.CAT88P-012-D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cat Series Valve
  • Standard Duty
  • Electric
  • 3-Way
  • 2 Position

description

  • Whether controlling a single-acting cylinder, air motor, air-operated pump or handling inert gas, these Cat Series three-way valves. are well suited for the job. Three-way, normally closed coils can be easily interchanged or replaced, and accept DIN-style connectors for fast wiring. Order connectors and replacement coils separately.. Please contact your local Applied® service center to order preassembled valve bar manifolds.

applications

  • Handling inert gas
  • Air motors
  • Air-operated pumps
  • Use with single-acting cylinders

features

  • Stackable with tie rod kit
  • Mountable with up to six stations
Valve Body Style Body Ported
Actuator Type Solenoid
Valve Type 3-Way, 2 Position
Installed Options None
Valve Duty Standard Duty
Port Size 1/4
Operating Pressure Range 0 psi to 150 psi
Coil Style DC Standard Coil
Port Type NPT
Spool Description Normally Open
Operation Electric
Voltage Rating 12 VDC
Cv Flow 0.2
Wiring Options None
Stations N/A
Series Cat Series
Overrides No Overrides
Return Type Spring
Temperature Range [Min] 0 °F
Solenoid Single
Temperature Range [Max] 122 °F
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison