Whether controlling a single-acting cylinder, air motor, air-operated pump or handling inert gas, these Cat Series three-way valves. are well suited for the job. Three-way, normally closed coils can be easily interchanged or replaced, and accept DIN-style connectors for fast wiring. Order connectors and replacement coils separately.. Please contact your local Applied® service center to order preassembled valve bar manifolds.
applications
Use with single-acting cylinders
Air motors
Air-operated pumps
Handling inert gas
Flow (SCFM)
2 SCFM
Stations
N/A
Operation
Electric
Port Size
1/8
Voltage Rating
120 VAC
Installed Options
None
Valve Duty
Standard Duty
Actuator Type
Solenoid
Temperature Range [Max]
122 °F
Valve Type
3-Way, 2 Position
Wiring Options
None
Return Type
Spring
Port Type
NPT
Overrides
No Overrides
Solenoid
Single
Length
1 5/8 in
Valve Body Style
Body Ported
Operating Pressure Range
0 psi to 150 psi
Width
7/8 in
Series
Cat Series
Cv Flow
0.056
Temperature Range [Min]
0 °F
Height
3 1/8 in
Coil Style
AC Standard Coil
Spool Description
Normally Open
Weight
0.09 LB
We're here for you
with Service Centers across the country - We have your back