Whether controlling a single-acting cylinder, air motor, air-operated pump or handling inert gas, these Cat Series three-way valves. are well suited for the job. Three-way, normally closed coils can be easily interchanged or replaced, and accept DIN-style connectors for fast wiring. Order connectors and replacement coils separately.. Please contact your local Applied® service center to order preassembled valve bar manifolds.
applications
Use with single-acting cylinders
Air motors
Air-operated pumps
Handling inert gas
Actuator Type
Solenoid
Width
7/8 in
Valve Body Style
Body Ported
Operation
Electric
Valve Type
3-Way, 2 Position
Return Type
Spring
Cv Flow
0.056
Voltage Rating
24 VDC
Wiring Options
None
Series
Cat Series
Port Size
1/8
Spool Description
Normally Open
Operating Pressure Range
0 psi to 150 psi
Solenoid
Single
Installed Options
None
Flow (SCFM)
2 SCFM
Valve Duty
Standard Duty
Overrides
No Overrides
Coil Style
DC Standard Coil
Stations
N/A
Temperature Range [Max]
122 °F
Length
1 5/8 in
Temperature Range [Min]
0 °F
Port Type
NPT
Height
3 1/8 in
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back