- Cat Series Valve
- Standard Duty
- Electric
- 3-Way
- 2 Position
description
- Whether controlling a single-acting cylinder, air motor, air-operated pump or handling inert gas, these Cat Series three-way valves. are well suited for the job. Three-way, normally closed coils can be easily interchanged or replaced, and accept DIN-style connectors for fast wiring. Order connectors and replacement coils separately.. Please contact your local Applied® service center to order preassembled valve bar manifolds.
applications
- Air-operated pumps
- Handling inert gas
- Use with single-acting cylinders
- Air motors
features
- Stackable with tie rod kit
- Mountable with up to six stations
| Port Type | NPT |
| Solenoid | Single |
| Wiring Options | None |
| Valve Body Style | Stacking Valve |
| Spool Description | Non-Passing |
| Operating Pressure Range | 0 psi to 150 psi |
| Valve Duty | Standard Duty |
| Return Type | Spring |
| Temperature Range [Max] | 122 °F |
| Operation | Electric |
| Series | Cat Series |
| Cv Flow | 0.048 |
| Stations | N/A |
| Port Size | 1/8 |
| Temperature Range [Min] | 0 °F |
| Installed Options | None |
| Coil Style | DC Standard Coil |
| Overrides | No Overrides |
| Valve Type | 3-Way, 2 Position |
| Voltage Rating | 24 VDC |
| Actuator Type | Solenoid |
| Weight | 0.032 LB |

