Whether controlling a single-acting cylinder, air motor, air-operated pump or handling inert gas, these Cat Series three-way valves. are well suited for the job. Three-way, normally closed coils can be easily interchanged or replaced, and accept DIN-style connectors for fast wiring. Order connectors and replacement coils separately.. Please contact your local Applied® service center to order preassembled valve bar manifolds.
applications
Use with single-acting cylinders
Air motors
Air-operated pumps
Handling inert gas
Valve Type
3-Way, 2 Position
Temperature Range [Min]
0 °F
Port Type
NPT
Length
1 5/8 in
Actuator Type
Solenoid
Wiring Options
None
Operating Pressure Range
0 psi to 150 psi
Installed Options
None
Width
7/8 in
Stations
N/A
Overrides
No Overrides
Solenoid
Single
Port Size
1/8
Valve Body Style
Body Ported
Operation
Electric
Spool Description
Normally Closed
Voltage Rating
120 VAC
Return Type
Spring
Height
2.438 in
Valve Duty
Standard Duty
Cv Flow
0.062
Flow (SCFM)
2.2 SCFM
Temperature Range [Max]
122 °F
Coil Style
AC Standard Coil
Series
Cat Series
Weight
0.31 LB
We're here for you
with Service Centers across the country - We have your back