ARO Corp.
CAT33P-024-L
Cat Series Body Ported Solenoid Operated Directional Control Valve
Item #101838317
- Cat Series Valve
- Standard Duty
- Electric
- 3-Way
- 2 Position
| Spool Description | Non-Passing |
| Actuator Type | Solenoid |
| Stations | N/A |
| Solenoid | Single |
| Operating Pressure Range | 0 psi to 150 psi |
| Temperature Range [Min] | 0 °F |
| Port Size | 1/8 |
| Series | Cat Series |
| Valve Body Style | Body Ported |
| Valve Duty | Standard Duty |
| Return Type | Spring |
| Voltage Rating | 24 VDC, Low Watt |
| Wiring Options | None |
| Cv Flow | 0.062 |
| Operation | Electric |
| Valve Type | 3-Way, 2 Position |
| Installed Options | None |
| Temperature Range [Max] | 122 °F |
| Coil Style | DC Standard Coil |
| Port Type | NPT |
| Overrides | No Overrides |
| Weight | 2.2 LB |
