Whether controlling a single-acting cylinder, air motor, air-operated pump or handling inert gas, these Cat Series three-way valves. are well suited for the job. Three-way, normally closed coils can be easily interchanged or replaced, and accept DIN-style connectors for fast wiring. Order connectors and replacement coils separately.. Please contact your local Applied® service center to order preassembled valve bar manifolds.
applications
Use with single-acting cylinders
Air motors
Air-operated pumps
Handling inert gas
Flow (SCFM)
2.2 SCFM
Series
Cat Series
Actuator Type
Solenoid
Coil Style
DC Standard Coil
Port Type
NPT
Width
7/8 in
Temperature Range [Min]
0 °F
Valve Type
3-Way, 2 Position
Installed Options
None
Wiring Options
None
Operating Pressure Range
0 psi to 150 psi
Voltage Rating
24 VDC
Operation
Electric
Port Size
1/8
Temperature Range [Max]
122 °F
Valve Duty
Standard Duty
Height
2.438 in
Cv Flow
0.062
Solenoid
Single
Overrides
No Overrides
Return Type
Spring
Length
1 5/8 in
Stations
N/A
Valve Body Style
Body Ported
Spool Description
Normally Closed
Weight
0.24 LB
We're here for you
with Service Centers across the country - We have your back