ARO Corp.
CAT07B-120-A
Cat Series 7 Station Solenoid Operated Directional Control Valve
Item #101885243
- Cat Series Valve
- Standard Duty
- Electric
- 7 Station
- 2 Position
| Voltage Rating | 120 VAC |
| Return Type | Spring |
| Valve Body Style | Bar Manifold |
| Installed Options | None |
| Actuator Type | Solenoid |
| Port Size | None |
| Valve Type | 3-Way, 2 Position |
| Valve Duty | Standard Duty |
| Temperature Range [Min] | 0 °F |
| Spool Description | N/A |
| Coil Style | AC Standard Coil |
| Cv Flow | 0.062 |
| Temperature Range [Max] | 122 °F |
| Wiring Options | None |
| Operation | Electric |
| Stations | 7 |
| Operating Pressure Range | 0 psi to 150 psi |
| Overrides | No Overrides |
| Series | Cat Series |
| Solenoid | Single |
| Weight | 2.14 LB |
