- Series Super Heavy-Duty Flow Close Nippled FRL Assembly
- 3/4" NPT
- 40 µm
- Mist Type Lubricator, Metal Bowl w/Sight Glass, Twist Drain, Standard
- Filter Has Metal Bowl w/Sight Glass, Push Drain
description
- Preassembled FRLs make installation easy. Totally modular design permits removal of units from line without disturbing hard piping. Units also have threaded ports to allow a mix of modular connections and piping to fit application needs. Filter and lubricator feature polycarbonate bowls with metal bowl guards. A regulator gauge is included with each assembly.
features
- Five-year warranty
- Powder coated metal body for corrosion resistance
- Lubricator features 360° view sight dome for quick lubricant monitor
- Can be either line/wall mounted or plumbed directly to pump
| Filter Bowl Capacity | 32 oz |
| Assembly Type | Close Nippled |
| Port Size | 3/4 |
| Port Type | NPT |
| Size Designation | N/A |
| Lubricator Type | Mist |
| Relieving | Relieving |
| Lubricator Fill Option | Standard |
| Has Gauge | Yes |
| Flow | 180 SCFM |
| Series | Super Heavy-Duty Flow |
| Mounting Options | N/A |
| Pressure Range [Max] | 160 psig |
| Lubricator Bowl Capacity | 32 oz |
| Body Size | N/A |
| Lubricator Bowl Type | Metal Bowl w/ Sight Gauge |
| Lubricator Drain Type | Twist Drain |
| Unit Type | Three-Unit Combo |
| Knob Type | Standard Knob |
| Element Micron Rating | 40 µm |
| Filter Drain Type | Push Drain |
| Filter Bowl Type | Metal Bowl w/ Sight Gauge |
| Pressure Range [Min] | 0 psig |
| Weight | 22.91 LB |

