- Mini Series Series Manually Controlled Standard Regulator
- 1/4 NPT
- 13 SCFM
- 125 psig
- w/o Gauge
description
- For accurate, low cost control of air and water flow.
applications
- Rugged and demanding air and water applications
- Medical and dental equipment
- Beverage dispensing equipment
- Lawn irrigation systems
- Water purification systems
- Car wash equipment
- Miniature pneumatic plumbing circuits
features
- Brass body with internal stainless steel valve spring provides corrosion protection against regulated fluids
- Nonrising, locking adjustment knob maintains the desired setting
- Panel mounting nut
- Compact size ideal for installations where space is limited
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
options
- None
| Operating Temperature [Max] | 150 °F |
| Series | Module/Air 1000 |
| Pressure Range [Max] | 125 psig |
| Relieving | Non-Relieving |
| Preset | No Preset |
| Regulator Precision | Standard |
| Body Size | N/A |
| Pressure Limiter | No Pressure Limiter |
| Reverse Flow | No |
| Port Size | 1/4 |
| Pressure Range [Min] | 5 psig |
| Inlet Pressure [Max] | 250 psig |
| Knob Color | Black |
| Size Designation | Compact |
| Gauge Port | 1/8 in NPT |
| Operating Temperature [Min] | 0 °F |
| Component | Regulator |
| Adjustment Type | Knob |
| Flow | 13 SCFM |
| Body Material | Brass |
| Has Gauge | No |
| Preset/Limiting Pressure | N/A |
| Port Type | NPT |
| Control Type | Manually Controlled |
| Weight | 2.2 LB |

