- 3 1/4" Bore x 14" Stoke
- Double Acting
- Single Rod
- Female End
- 1 3/8" Steel Rod
| Seal Design | Viton |
| Seal Material | Viton |
| Port Type | NPT |
| Seal Type Code | V |
| Mounting Style | MS4 Plus Tapped Cap |
| Cushions Code | X |
| Mounting Style Code | 4 |
| Rod Code | P |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Style | Tie Rod, NFPA |
| Magnetic Piston | No |
| Rod End Style Code | D |
| Rod End Thread | 1-14 |
| Port Location Code | A |
| Rod End Style | Female |
| Rod Diameter | 1 3/8 in |
| Port Size | 1/2 |
| Lube Specification | Prelubricated |
| Bore Code | W |
| Series | Provenair® |
| Action | Double Acting |
| Bumpers | w/o Bumpers |
| Rod Material | Chrome-Plated Steel |
| Cushions | Noncushioned |
| Mounting Style Description | Side Tapped w/ Female Retaining Bolts on Both Ends |
| Cylinder Bore Size | 3.25 in |
| Cylinder Material | Aluminum |
| End Type | Single Rod |
| Weight | 12.0 LB |

