- 3 1/4" Bore x 31" Stoke
- Double Acting
- Single Rod
- Standard Male End
- 1" Steel Rod
| End Type | Single Rod |
| Port Location Code | B |
| Rod End Style | Male, Standard |
| Cylinder Material | Aluminum |
| Mounting Style Description | Female Retaining Bolts on Head End |
| Cylinder Style | Tie Rod, NFPA |
| Bore Code | W |
| Rod Code | M |
| Rod End Style Code | A |
| Action | Double Acting |
| Rod End Thread | 3/4-16 |
| Lube Specification | Prelubricated |
| Rod Material | Chrome-Plated Steel |
| Seal Type Code | G |
| Mounting Style Code | 3 |
| Cushions Code | B |
| Rod Diameter | 1 in |
| Mounting Style | FMH |
| Cylinder Bore Size | 3.25 in |
| Series | Provenair® |
| Port Size | 1/2 |
| Bumpers | w/o Bumpers |
| Seal Material | Buna-N |
| Port Location | 12 O'clock on Head End, 3 Oclock on Cap End |
| Seal Design | Buna-N Rubber |
| Port Type | NPT |
| Magnetic Piston | Yes |
| Cushions | Cushioned, Both Ends |
| Weight | 20.0 LB |

