Skip to content Skip to navigation menu
ARO Corp.ANAWM-ABBA4-170

ANAWM-ABBA4-170

Medium-Duty NFPA Cylinder
Item #105234787
  • 3 1/4" Bore x 17" Stoke
  • Double Acting
  • Single Rod
  • Standard Male End
  • 1" Steel Rod
  • Side Tapped w/Female Retaining Bolts (MS4 Plus Tapped Cap)
  • Buna-N Rubber Seals
  • w/o Magnetic Piston
  • Cushioned on Both Ends
  • Port Loc.: 12 O'clock on Each End (Standard)
+ Show More + Show Less
ARO Corp.ANAWM-ABBA4-170
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/4" Bore x 17" Stoke
  • Double Acting
  • Single Rod
  • Standard Male End
  • 1" Steel Rod

description

  • Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.

features

  • Hard chrome-plated piston rod
  • Anodized head, cap and body
  • Nonlube
  • Side tapped (MS4) mounting style standard
  • Buna-N seal material
  • Small male rod end
Port Location Code A
End Type Single Rod
Port Size 1/2
Mounting Style Code 4
Rod Code M
Rod End Style Male, Standard
Port Type NPT
Bumpers w/o Bumpers
Cushions Cushioned, Both Ends
Origin Aluminum NFPA
Mounting Style Description Side Tapped w/ Female Retaining Bolts on Both Ends
Rod End Style Code A
Cylinder Bore Size 3.25 in
Magnetic Piston No
Action Double Acting
Rod Diameter 1 in
Cylinder Material Aluminum
Cylinder Style Tie Rod, NFPA
Rod Material Chrome-Plated Steel
Rod End Thread 3/4-16
Bore Code W
Lube Specification Prelubricated
Seal Material Buna-N
Series Provenair®
Mounting Style MS4 Plus Tapped Cap
Port Location 12 O'clock on Each End (Standard)
Seal Design Buna-N Rubber
Seal Type Code B
Cushions Code B
Weight 13.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison