Skip to content Skip to navigation menu
ARO Corp.ANATM-ABBA4-100

ANATM-ABBA4-100

Medium-Duty NFPA Cylinder
Item #102882742
  • 2 1/2" Bore x 10" Stoke
  • Double Acting
  • Single Rod
  • Standard Male End
  • 1" Steel Rod
  • Side Tapped w/Female Retaining Bolts (MS4 Plus Tapped Cap)
  • Buna-N Rubber Seals
  • w/o Magnetic Piston
  • Cushioned on Both Ends
  • Port Loc.: 12 O'clock on Each End (Standard)
+ Show More + Show Less
ARO Corp.ANATM-ABBA4-100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2" Bore x 10" Stoke
  • Double Acting
  • Single Rod
  • Standard Male End
  • 1" Steel Rod
Seal Material Buna-N
Seal Type Code B
Rod End Thread 3/4-16
Series Provenair®
Bore Code T
Cushions Code B
Port Type NPT
Rod End Style Code A
Mounting Style MS4 Plus Tapped Cap
Cylinder Material Aluminum
Port Location 12 O'clock on Each End (Standard)
Cylinder Style Tie Rod, NFPA
Rod Diameter 1 in
Mounting Style Description Side Tapped w/ Female Retaining Bolts on Both Ends
Rod Code M
Bumpers w/o Bumpers
Action Double Acting
End Type Single Rod
Rod Material Chrome-Plated Steel
Port Location Code A
Cushions Cushioned, Both Ends
Magnetic Piston No
Port Size 3/8
Cylinder Bore Size 2.5 in
Lube Specification Prelubricated
Seal Design Buna-N Rubber
Rod End Style Male, Standard
Mounting Style Code 4
Weight 8.15 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison