Skip to content Skip to navigation menu
ARO Corp.ANATM-ABBA1-240

ANATM-ABBA1-240

Medium-Duty NFPA Cylinder
Item #102897329
  • 2 1/2" Bore x 24" Stoke
  • Double Acting
  • Single Rod
  • Standard Male End
  • 1" Steel Rod
  • Female Retaining Bolts on Both Ends (FMB)
  • Buna-N Rubber Seals
  • w/o Magnetic Piston
  • Cushioned on Both Ends
  • Port Loc.: 12 O'clock on Each End (Standard)
+ Show More + Show Less
ARO Corp.ANATM-ABBA1-240
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2" Bore x 24" Stoke
  • Double Acting
  • Single Rod
  • Standard Male End
  • 1" Steel Rod
Cylinder Style Tie Rod, NFPA
Mounting Style FMB
Rod Material Chrome-Plated Steel
Port Location Code A
Rod End Style Code A
Cushions Cushioned, Both Ends
Series Provenair®
Cushions Code B
Mounting Style Code 1
Rod End Style Male, Standard
End Type Single Rod
Bore Code T
Rod Diameter 1 in
Rod Code M
Cylinder Bore Size 2.5 in
Seal Design Buna-N Rubber
Magnetic Piston No
Action Double Acting
Port Size 3/8
Bumpers w/o Bumpers
Port Location 12 O'clock on Each End (Standard)
Lube Specification Prelubricated
Mounting Style Description Female Retaining Bolts on Both Ends
Rod End Thread 3/4-16
Seal Material Buna-N
Seal Type Code B
Cylinder Material Aluminum
Port Type NPT
Weight 12.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison