- 2 1/2" Bore x 14" Stoke
- Double Acting
- Single Rod
- Intermediate Male End
- 5/8" Steel Rod
| Port Type | NPT |
| End Type | Single Rod |
| Port Location Code | A |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod Code | K |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Style | Male, Intermediate |
| Lube Specification | Prelubricated |
| Bumpers | w/o Bumpers |
| Cushions Code | B |
| Port Size | 3/8 |
| Rod End Thread | 1/2-20 |
| Cushions | Cushioned, Both Ends |
| Seal Material | Viton |
| Rod End Style Code | B |
| Mounting Style Description | Female Retaining Bolts on Head End |
| Cylinder Bore Size | 2.5 in |
| Rod Diameter | 5/8 in |
| Series | Provenair® |
| Action | Double Acting |
| Seal Type Code | V |
| Bore Code | T |
| Rod Material | Chrome-Plated Steel |
| Magnetic Piston | No |
| Seal Design | Viton |
| Cylinder Material | Aluminum |
| Mounting Style | FMH |
| Mounting Style Code | 3 |
| Weight | 9.0 LB |

