- 1 1/2" Bore x 4" Stoke
- Double Acting
- Single Rod
- Female End
- 5/8" Steel Rod
| End Type | Single Rod |
| Cushions Code | X |
| Rod Diameter | 5/8 in |
| Rod Material | Chrome-Plated Steel |
| Rod Code | K |
| Port Location | 12 O'clock on Each End (Standard) |
| Series | Provenair® |
| Mounting Style Code | 4 |
| Bore Code | Q |
| Cylinder Material | Aluminum |
| Mounting Style | MS4 Plus Tapped Cap |
| Seal Material | Buna-N |
| Port Location Code | A |
| Seal Type Code | B |
| Port Size | 3/8 |
| Cylinder Style | Tie Rod, NFPA |
| Seal Design | Buna-N Rubber |
| Magnetic Piston | No |
| Rod End Thread | 7/16-20 |
| Bumpers | w/o Bumpers |
| Cushions | Noncushioned |
| Port Type | NPT |
| Rod End Style Code | D |
| Cylinder Bore Size | 1.5 in |
| Action | Double Acting |
| Mounting Style Description | Side Tapped w/ Female Retaining Bolts on Both Ends |
| Lube Specification | Prelubricated |
| Rod End Style | Female |
| Weight | 5.75 LB |

