- 1 1/2" Bore x 20" Stoke
- Double Acting
- Single Rod
- Intermediate Male End
- 5/8" Steel Rod
description
- Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
features
- Small male rod end
- Buna-N seal material
- Side tapped (MS4) mounting style standard
- Nonlube
- Hard chrome-plated piston rod
- Anodized head, cap and body
| Port Size | 3/8 |
| Mounting Style Code | 4 |
| Series | Provenair® |
| Action | Double Acting |
| Port Location Code | A |
| Magnetic Piston | Yes |
| Rod Diameter | 5/8 in |
| Lube Specification | Prelubricated |
| Cushions Code | B |
| Mounting Style Description | Side Tapped w/ Female Retaining Bolts on Both Ends |
| Port Location | 12 O'clock on Each End (Standard) |
| Bore Code | Q |
| Mounting Style | MS4 Plus Tapped Cap |
| Rod End Style | Male, Intermediate |
| Cylinder Bore Size | 1.5 in |
| End Type | Single Rod |
| Cylinder Material | Aluminum |
| Seal Design | Buna-N Rubber |
| Origin | Aluminum NFPA |
| Rod Code | K |
| Port Type | NPT |
| Bumpers | w/o Bumpers |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Thread | 1/2-20 |
| Seal Type Code | G |
| Rod End Style Code | B |
| Seal Material | Buna-N |
| Cushions | Cushioned, Both Ends |
| Rod Material | Chrome-Plated Steel |
| Weight | 14.0 LB |

