ARO Corp.
A449SS-120-A
Alpha "Thin" Series Four-Way Body Ported Solenoid Operated Directional Control Valve
Item #101761346
- Alpha Series Valve
- Standard Duty
- Electric
- 4-Way
- 2 Position
| Actuator Type | Solenoid |
| Return Type | Spring |
| Series | Alpha Series |
| Valve Type | 4-Way, 2 Position |
| Operating Pressure Range | 50 psi to 150 psi |
| Valve Duty | Standard Duty |
| Overrides | No Overrides |
| Temperature Range [Max] | 180 °F |
| Installed Options | None |
| Solenoid | Single |
| Spool Seal Type | Viton |
| Operation | Electric |
| Spool Description | N/A |
| Stations | N/A |
| Port Size | None |
| Cv Flow | 0.6 |
| Wiring Options | None |
| Coil Style | AC Standard Coil |
| Temperature Range [Min] | 0 °F |
| Valve Body Style | Manifold Mounted, Thin Valve |
| Voltage Rating | 120 VAC |
| Weight | 2.2 LB |
