Skip to content Skip to navigation menu
ARO Corp.A439SS-000-N

A439SS-000-N

Alpha Series Manifold Mounted Solenoid Operated Directional Control Valve
Item #101763130
  • Alpha Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 2 Position
  • Solenoid Operated Actuated
  • Spring Return
  • Manifold Mounted
  • None No Coil
  • No Coil
  • None
  • No Overrides
+ Show More + Show Less
ARO Corp.A439SS-000-N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Alpha Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 2 Position

description

  • Replace valves easily. Simply remove three screws, lift off valve and replace. Even add or subtract valve manifold sections easily. Simply remove the end plate and add or remove manifold bases, as needed. Bases are connected with two bolts. Port sizes of 1/8" to 1/2" with ISO port identifications. Alpha subbase valves use the same solenoid coils and connectors as the Alpha body ported valves. Both end plates can be used for common supplies and exhaust in high flow applications. Solenoid coils sold separately..

features

  • Five-year warranty
  • Prelubricated for life
Port Size None
Spool Description N/A
Overrides No Overrides
Installed Options None
Operating Pressure Range 50 psi to 150 psi
Valve Body Style Manifold Mounted
Temperature Range [Max] 180 °F
Solenoid Single
Coil Style No Coil
Temperature Range [Min] 0 °F
Valve Duty Standard Duty
Cv Flow 1.3
Spool Seal Type Viton
Operation Electric
Voltage Rating No Coil
Valve Type 4-Way, 2 Position
Series Alpha Series
Return Type Spring
Actuator Type Solenoid
Wiring Options None
Stations N/A
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison