Skip to content Skip to navigation menu
ARO Corp.A439SD-000-N

A439SD-000-N

Alpha Series Manifold Mounted Solenoid Operated Directional Control Valve
Item #101762107
  • Alpha Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 2 Position
  • Solenoid Operated Actuated
  • Solenoid Return
  • Manifold Mounted
  • None No Coil
  • No Coil
  • None
  • No Overrides
+ Show More + Show Less
ARO Corp.A439SD-000-N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Alpha Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 2 Position

description

  • Replace valves easily. Simply remove three screws, lift off valve and replace. Even add or subtract valve manifold sections easily. Simply remove the end plate and add or remove manifold bases, as needed. Bases are connected with two bolts. Port sizes of 1/8" to 1/2" with ISO port identifications. Alpha subbase valves use the same solenoid coils and connectors as the Alpha body ported valves. Both end plates can be used for common supplies and exhaust in high flow applications. Solenoid coils sold separately..

features

  • Prelubricated for life
  • Five-year warranty
Temperature Range [Min] 0 °F
Installed Options None
Temperature Range [Max] 180 °F
Series Alpha Series
Spool Seal Type Viton
Return Type Solenoid
Overrides No Overrides
Valve Type 4-Way, 2 Position
Solenoid Double
Coil Style No Coil
Operation Electric
Port Size None
Voltage Rating No Coil
Valve Duty Standard Duty
Valve Body Style Manifold Mounted
Cv Flow 1.3
Stations N/A
Operating Pressure Range 20 psi to 150 psi
Spool Description N/A
Wiring Options None
Actuator Type Solenoid
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison