- Alpha Series Valve
- Standard Duty
- Electric
- 4-Way
- 2 Position
description
- Stacking valves are the most economical means of ganging valves because they eliminate the manifold. ARO's Alpha stacking four-way. valves feature a flip-out design. Just loosen the end plate cap screws and swing the valve up and out. There is no need to disassemble the entire stack to replace one valve.When stacked, Alpha is a four-way valve with 3/8" common end ports with 1/8" or 1/4" NPT working ports. Alpha valves feature a five-year warranty. NOTE: One end plate kit is required for each stack. Order separately below..
| Return Type | Spring |
| Solenoid | Single |
| Cv Flow | 1.9 |
| Temperature Range [Min] | 0 °F |
| Spool Description | N/A |
| Valve Body Style | Stacking Valve |
| Temperature Range [Max] | 180 °F |
| Operation | Electric |
| Outlet Port | 1/4 in NPT |
| Series | Alpha Series |
| Wiring Options | None |
| Valve Duty | Standard Duty |
| Valve Type | 4-Way, 2 Position |
| Stations | N/A |
| Coil Style | AC Standard Coil |
| Operating Pressure Range | 50 psi to 150 psi |
| Port Type | NPT |
| Spool Seal Type | Viton |
| Actuator Type | Solenoid |
| Port Size | 1/4 |
| Installed Options | None |
| Overrides | No Overrides |
| Voltage Rating | 24 VAC |
| Weight | 0.171 LB |

