- Alpha Series Valve
- Standard Duty
- Electric
- 4-Way
- 2 Position
description
- Stacking valves are the most economical means of ganging valves because they eliminate the manifold. ARO's Alpha stacking four-way. valves feature a flip-out design. Just loosen the end plate cap screws and swing the valve up and out. There is no need to disassemble the entire stack to replace one valve.When stacked, Alpha is a four-way valve with 3/8" common end ports with 1/8" or 1/4" NPT working ports. Alpha valves feature a five-year warranty. NOTE: One end plate kit is required for each stack. Order separately below..
| Wiring Options | None |
| Voltage Rating | No Coil |
| Cv Flow | 1.9 |
| Spool Seal Type | Viton |
| Temperature Range [Max] | 180 °F |
| Valve Duty | Standard Duty |
| Outlet Port | 1/4 in NPT |
| Valve Type | 4-Way, 2 Position |
| Return Type | Pilot |
| Operating Pressure Range | Vacuum to 150 psi |
| Solenoid | Single |
| Temperature Range [Min] | 0 °F |
| Overrides | No Overrides |
| Stations | N/A |
| Valve Body Style | Stacking Valve |
| Operation | Electric |
| Port Type | NPT |
| Actuator Type | Solenoid |
| Coil Style | No Coil |
| Installed Options | None |
| Series | Alpha Series |
| Port Size | 1/4 |
| Spool Description | N/A |
| Weight | 2.0 LB |

