- Alpha Series Valve
- Standard Duty
- Electric
- 4-Way
- 2 Position
description
- Stacking valves are the most economical means of ganging valves because they eliminate the manifold. ARO's Alpha stacking four-way. valves feature a flip-out design. Just loosen the end plate cap screws and swing the valve up and out. There is no need to disassemble the entire stack to replace one valve.When stacked, Alpha is a four-way valve with 3/8" common end ports with 1/8" or 1/4" NPT working ports. Alpha valves feature a five-year warranty. NOTE: One end plate kit is required for each stack. Order separately below..
| Voltage Rating | 24 VDC, Low Watt |
| Operating Pressure Range | 20 psi to 150 psi |
| Stations | N/A |
| Valve Type | 4-Way, 2 Position |
| Spool Description | N/A |
| Return Type | Solenoid |
| Port Type | NPT |
| Actuator Type | Solenoid |
| Spool Seal Type | Viton |
| Cv Flow | 1.9 |
| Operation | Electric |
| Solenoid | Double |
| Port Size | 1/4 |
| Overrides | No Overrides |
| Outlet Port | 1/4 in NPT |
| Valve Body Style | Stacking Valve |
| Wiring Options | None |
| Installed Options | None |
| Coil Style | DC Standard Coil |
| Temperature Range [Min] | 0 °F |
| Series | Alpha Series |
| Valve Duty | Standard Duty |
| Temperature Range [Max] | 180 °F |
| Weight | 2.2 LB |

