Skip to content Skip to navigation menu
Alpha Series Four-Way Manifold Mounted Pilot Operated Directional Control Valve

A339PD

Alpha Series Four-Way Manifold Mounted Pilot Operated Directional Control Valve
Item #101763463
  • Alpha Series Valve
  • Standard Duty
  • Pneumatic
  • 4-Way
  • 3 Position, Spring Centered
  • Pilot Operated Actuated
  • Pilot Return
  • Manifold Mounted
  • None All Ports Blocked
  • No Coil
  • No Coil
  • None
  • No Overrides
+ Show More + Show Less
Alpha Series Four-Way Manifold Mounted Pilot Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Alpha Series Valve
  • Standard Duty
  • Pneumatic
  • 4-Way
  • 3 Position, Spring Centered

description

  • Replace valves easily. Simply remove three screws, lift off valve and replace. Even add or subtract valve manifold sections easily. Simply remove the end plate and add or remove manifold bases, as needed. Bases are connected with two bolts. Port sizes of 1/8" to 1/2" with ISO port identifications. Alpha subbase valves use the same solenoid coils and connectors as the Alpha body ported valves. Both end plates can be used for common supplies and exhaust in high flow applications. Solenoid coils sold separately..
Coil Style No Coil
Cv Flow 1.3
Voltage Rating No Coil
Valve Type 4-Way, 3 Position Spring Centered
Port Size None
Operating Pressure Range 60 psi to 150 psi
Stations N/A
Valve Duty Standard Duty
Actuator Type Pilot
Spool Seal Type Urethane
Operation Pneumatic
Overrides No Overrides
Temperature Range [Min] 0 °F
Installed Options None
Valve Body Style Manifold Mounted
Spool Description All Ports Blocked
Temperature Range [Max] 180 °F
Wiring Options None
Series Alpha Series
Return Type Pilot
Solenoid N/A
Weight 2.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison