- Alpha Series Valve
- Standard Duty
- Electric
- 4-Way
- 3 Position, Spring Centered
description
- Stacking valves are the most economical means of ganging valves because they eliminate the manifold. ARO's Alpha stacking four-way. valves feature a flip-out design. Just loosen the end plate cap screws and swing the valve up and out. There is no need to disassemble the entire stack to replace one valve.When stacked, Alpha is a four-way valve with 3/8" common end ports with 1/8" or 1/4" NPT working ports. Alpha valves feature a five-year warranty. NOTE: One end plate kit is required for each stack. Order separately below..
| Port Size | 1/4 |
| Spool Seal Type | Urethane |
| Solenoid | Double |
| Valve Body Style | Stacking Valve |
| Actuator Type | Solenoid |
| Installed Options | None |
| Overrides | No Overrides |
| Temperature Range [Max] | 180 °F |
| Operation | Electric |
| Temperature Range [Min] | 0 °F |
| Port Type | NPT |
| Voltage Rating | No Coil |
| Series | Alpha Series |
| Return Type | Solenoid |
| Operating Pressure Range | 60 psi to 150 psi |
| Coil Style | No Coil |
| Valve Duty | Standard Duty |
| Stations | N/A |
| Spool Description | All Ports Blocked |
| Cv Flow | 1.9 |
| Valve Type | 4-Way, 3 Position Spring Centered |
| Outlet Port | 1/4 in NPT |
| Wiring Options | None |
| Weight | 2.2 LB |

