
- Alpha Series Valve
- Standard Duty
- Pneumatic
- 4-Way
- 3 Position, Spring Centered
description
- Use with compressed air, inert gas or vacuum with external pilot supply.
applications
- Packing machines
- Machines with air cylinders and motors
- Indexing tables
features
- High flow capacity
- Vacuum to 150 psi
Wiring Options | None |
Voltage Rating | No Coil |
Temperature Range [Min] | 0 °F |
Operating Pressure Range | 60 psi to 150 psi |
Cv Flow | 0.8 |
Series | Alpha Series |
Spool Description | All Ports Blocked |
Stations | N/A |
Actuator Type | Pilot |
Return Type | Pilot |
Port Size | 1/8 |
Solenoid | N/A |
Outlet Port | 1/8 in NPT |
Valve Type | 4-Way, 3 Position Spring Centered |
Installed Options | None |
Valve Duty | Standard Duty |
Spool Seal Type | Urethane |
Coil Style | No Coil |
Temperature Range [Max] | 180 °F |
Operation | Pneumatic |
Valve Body Style | Body Ported |
Port Type | NPT |
Overrides | No Overrides |
Weight | 0.6 LB |
