ARO Corp.
A249SD-000-N
Alpha "Thin" Series Four-Way Body Ported Solenoid Operated Directional Control Valve
Item #101761745
- Alpha Series Valve
- Standard Duty
- Electric
- 4-Way
- 2 Position
| Valve Type | 4-Way, 2 Position |
| Return Type | Solenoid |
| Valve Duty | Standard Duty |
| Solenoid | Double |
| Operating Pressure Range | 20 psi to 150 psi |
| Temperature Range [Min] | 0 °F |
| Series | Alpha Series |
| Operation | Electric |
| Coil Style | No Coil |
| Installed Options | None |
| Actuator Type | Solenoid |
| Port Size | None |
| Wiring Options | None |
| Stations | N/A |
| Spool Seal Type | Urethane |
| Valve Body Style | Manifold Mounted, Thin Valve |
| Temperature Range [Max] | 180 °F |
| Spool Description | N/A |
| Overrides | No Overrides |
| Cv Flow | 0.6 |
| Voltage Rating | No Coil |
| Weight | 0.211 LB |
