Skip to content Skip to navigation menu
Alpha Series Manifold Mounted Solenoid Operated Directional Control Valve

A239SS-024-D

Alpha Series Manifold Mounted Solenoid Operated Directional Control Valve
Item #102223347
  • Alpha Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 2 Position
  • Solenoid Operated Actuated
  • Spring Return
  • Manifold Mounted
  • None 24 VDC
  • DC Standard Coil
  • None
  • No Overrides
+ Show More + Show Less
Alpha Series Manifold Mounted Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Alpha Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 2 Position

description

  • Replace valves easily. Simply remove three screws, lift off valve and replace. Even add or subtract valve manifold sections easily. Simply remove the end plate and add or remove manifold bases, as needed. Bases are connected with two bolts. Port sizes of 1/8" to 1/2" with ISO port identifications. Alpha subbase valves use the same solenoid coils and connectors as the Alpha body ported valves. Both end plates can be used for common supplies and exhaust in high flow applications. Solenoid coils sold separately..

features

  • Five-year warranty
  • Prelubricated for life
Series Alpha Series
Actuator Type Solenoid
Spool Description N/A
Width 2 in 2 1/2 in
Coil Style DC Standard Coil
Temperature Range [Min] 0 °F
Valve Duty Standard Duty
Wiring Options None
Flow (SCFM) 43 SCFM
Length 4.110 in 4.730 in
Solenoid Single
Voltage Rating 24 VDC
Spool Seal Type Urethane
Operating Pressure Range 50 psi to 150 psi
Valve Type 4-Way, 2 Position
Temperature Range [Max] 180 °F
Valve Body Style Manifold Mounted
Installed Options None
Overrides No Overrides
Operation Electric
Return Type Spring
Port Size None
Cv Flow 1.3
Stations N/A
Height 5.180 in 5.540 in
Weight 2.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison