Replace valves easily. Simply remove three screws, lift off valve and replace. Even add or subtract valve manifold sections easily. Simply remove the end plate and add or remove manifold bases, as needed. Bases are connected with two bolts. Port sizes of 1/8" to 1/2" with ISO port identifications. Alpha subbase valves use the same solenoid coils and connectors as the Alpha body ported valves. Both end plates can be used for common supplies and exhaust in high flow applications. Solenoid coils sold separately..
features
Five-year warranty
Prelubricated for life
Actuator Type
Solenoid
Port Size
None
Wiring Options
None
Spool Description
N/A
Overrides
No Overrides
Spool Seal Type
Urethane
Cv Flow
1.3
Temperature Range [Min]
0 °F
Valve Type
4-Way, 2 Position
Return Type
Spring
Valve Body Style
Manifold Mounted
Series
Alpha Series
Voltage Rating
No Coil
Operation
Electric
Coil Style
No Coil
Solenoid
Single
Stations
N/A
Temperature Range [Max]
180 °F
Operating Pressure Range
50 psi to 150 psi
Valve Duty
Standard Duty
Installed Options
None
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back