Skip to content Skip to navigation menu
Alpha Series Four-Way Manifold Mounted Pilot Operated Directional Control Valve

A239PD

Alpha Series Four-Way Manifold Mounted Pilot Operated Directional Control Valve
Item #101761744
  • Alpha Series Valve
  • Standard Duty
  • Pneumatic
  • 4-Way
  • 2 Position
  • Pilot Operated Actuated
  • Pilot Return
  • Manifold Mounted
  • None No Coil
  • No Coil
  • None
  • No Overrides
+ Show More + Show Less
Alpha Series Four-Way Manifold Mounted Pilot Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Alpha Series Valve
  • Standard Duty
  • Pneumatic
  • 4-Way
  • 2 Position

description

  • Replace valves easily. Simply remove three screws, lift off valve and replace. Even add or subtract valve manifold sections easily. Simply remove the end plate and add or remove manifold bases, as needed. Bases are connected with two bolts. Port sizes of 1/8" to 1/2" with ISO port identifications. Alpha subbase valves use the same solenoid coils and connectors as the Alpha body ported valves. Both end plates can be used for common supplies and exhaust in high flow applications. Solenoid coils sold separately..
Installed Options None
Valve Body Style Manifold Mounted
Voltage Rating No Coil
Stations N/A
Temperature Range [Max] 180 °F
Spool Description N/A
Wiring Options None
Series Alpha Series
Actuator Type Pilot
Solenoid N/A
Return Type Pilot
Overrides No Overrides
Temperature Range [Min] 0 °F
Spool Seal Type Urethane
Operation Pneumatic
Port Size None
Coil Style No Coil
Operating Pressure Range 20 psi to 150 psi
Valve Duty Standard Duty
Valve Type 4-Way, 2 Position
Cv Flow 1.3
Weight 2.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison