- Alpha Series Valve
- Standard Duty
- Electric
- 4-Way
- 2 Position
description
- Stacking valves are the most economical means of ganging valves because they eliminate the manifold. ARO's Alpha stacking four-way. valves feature a flip-out design. Just loosen the end plate cap screws and swing the valve up and out. There is no need to disassemble the entire stack to replace one valve.When stacked, Alpha is a four-way valve with 3/8" common end ports with 1/8" or 1/4" NPT working ports. Alpha valves feature a five-year warranty. NOTE: One end plate kit is required for each stack. Order separately below..
| Temperature Range [Max] | 180 °F |
| Overrides | No Overrides |
| Valve Duty | Standard Duty |
| Voltage Rating | 24 VDC |
| Valve Body Style | Stacking Valve |
| Coil Style | DC Standard Coil |
| Length | 3.469 in |
| Solenoid | Double |
| Stations | N/A |
| Cv Flow | 1.32 |
| Series | Alpha Series |
| Outlet Port | 1/8 in NPT |
| Wiring Options | None |
| Installed Options | None |
| Port Type | NPT |
| Return Type | Solenoid |
| Port Size | 1/8 |
| Valve Type | 4-Way, 2 Position |
| Operation | Electric |
| Actuator Type | Solenoid |
| Flow (SCFM) | 43 SCFM |
| Spool Description | N/A |
| Temperature Range [Min] | 0 °F |
| Height | 3 7/8 in |
| Spool Seal Type | Urethane |
| Operating Pressure Range | 20 psi to 150 psi |
| Width | 1 in |
| Weight | 0.47 LB |

