- Alpha Series Valve
- Standard Duty
- Pneumatic
- 4-Way
- 2 Position
description
- Stacking valves are the most economical means of ganging valves because they eliminate the manifold. ARO's Alpha stacking four-way. valves feature a flip-out design. Just loosen the end plate cap screws and swing the valve up and out. There is no need to disassemble the entire stack to replace one valve.When stacked, Alpha is a four-way valve with 3/8" common end ports with 1/8" or 1/4" NPT working ports. Alpha valves feature a five-year warranty. NOTE: One end plate kit is required for each stack. Order separately below..
| Height | 2.438 in |
| Overrides | No Overrides |
| Return Type | Pilot |
| Temperature Range [Min] | 0 °F |
| Actuator Type | Pilot |
| Spool Description | N/A |
| Temperature Range [Max] | 180 °F |
| Operation | Pneumatic |
| Valve Body Style | Stacking Valve |
| Stations | N/A |
| Port Size | 1/8 |
| Solenoid | N/A |
| Valve Type | 4-Way, 2 Position |
| Installed Options | None |
| Spool Seal Type | Urethane |
| Coil Style | No Coil |
| Port Type | NPT |
| Length | 3 1/4 in |
| Cv Flow | 1.32 |
| Valve Duty | Standard Duty |
| Operating Pressure Range | 20 psi to 150 psi |
| Voltage Rating | No Coil |
| Width | 1 in |
| Outlet Port | 1/8 in NPT |
| Series | Alpha Series |
| Wiring Options | None |
| Flow (SCFM) | 43 SCFM |
| Weight | 2.2 LB |

