- Alpha Series Valve
- Standard Duty
- Pneumatic
- 4-Way
- 2 Position
description
- Use with compressed air, inert gas or vacuum with external pilot supply.
applications
- Packing machines
- Indexing tables
- Machines with air cylinders and motors
features
- High flow capacity
- Vacuum to 150 psi
- For low pressure and vacuum applications, an external supply kit (119306) is required
| Installed Options | None |
| Voltage Rating | No Coil |
| Temperature Range [Min] | 0 °F |
| Wiring Options | None |
| Valve Body Style | Body Ported |
| Operating Pressure Range | 20 psi to 150 psi |
| Height | 2.031 in |
| Length | 2.938 in |
| Outlet Port | 3/8 in NPT |
| Cv Flow | 1.7 |
| Valve Duty | Standard Duty |
| Valve Type | 4-Way, 2 Position |
| Solenoid | N/A |
| Flow (SCFM) | 61 SCFM |
| Operation | Pneumatic |
| Series | Alpha Series |
| Coil Style | No Coil |
| Width | 2.438 in |
| Spool Seal Type | Urethane |
| Overrides | No Overrides |
| Stations | N/A |
| Port Type | NPT |
| Return Type | Pilot |
| Port Size | 3/8 |
| Actuator Type | Pilot |
| Temperature Range [Max] | 180 °F |
| Spool Description | N/A |
| Weight | 2.2 LB |

