- Alpha Series Valve
- Standard Duty
- Electric
- 4-Way
- 2 Position
description
- ARO body ported Alpha four-way. valves are a long-time favorite for controlling 1/8" through 3/8" ported double-acting cylinders. Compact and space saving, they are perfect for stand alone and remote valve applications. Solenoid connectors sold separately..
features
- ISO port designations are cast into the valve body for unmistakable connections
- Solenoids are wired using DIN connectors for plug-and-play installation
- Five-year warranty
| Return Type | Solenoid |
| Valve Duty | Standard Duty |
| Valve Body Style | Body Ported |
| Cv Flow | 0.9 |
| Coil Style | AC Standard Coil |
| Height | 3 1/4 in |
| Actuator Type | Solenoid |
| Length | 3.969 in |
| Flow (SCFM) | 30 SCFM |
| Series | Alpha Series |
| Wiring Options | None |
| Port Type | NPT |
| Solenoid | Double |
| Spool Description | N/A |
| Spool Seal Type | Urethane |
| Port Size | 1/8 |
| Operating Pressure Range | 20 psi to 150 psi |
| Stations | N/A |
| Outlet Port | 1/8 in NPT |
| Temperature Range [Min] | 0 °F |
| Overrides | No Overrides |
| Installed Options | None |
| Valve Type | 4-Way, 2 Position |
| Width | 1.938 in |
| Operation | Electric |
| Temperature Range [Max] | 180 °F |
| Voltage Rating | 120 VAC |
| Weight | 0.462 LB |

