- Alpha Series Valve
- Standard Duty
- Pneumatic
- 4-Way
- 2 Position
description
- Use with compressed air, inert gas or vacuum with external pilot supply.
applications
- Indexing tables
- Packing machines
- Machines with air cylinders and motors
features
- High flow capacity
- Vacuum to 150 psi
- For low pressure and vacuum applications, an external supply kit (119306) is required
| Flow (SCFM) | 50 SCFM |
| Voltage Rating | No Coil |
| Valve Type | 4-Way, 2 Position |
| Solenoid | N/A |
| Operation | Pneumatic |
| Stations | N/A |
| Overrides | No Overrides |
| Series | Alpha Series |
| Valve Body Style | Body Ported |
| Valve Duty | Standard Duty |
| Coil Style | No Coil |
| Installed Options | None |
| Wiring Options | None |
| Spool Seal Type | Urethane |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 180 °F |
| Actuator Type | Pilot |
| Port Size | 1/8 |
| Height | 1.188 in |
| Return Type | Spring |
| Port Type | NPT |
| Cv Flow | 0.9 |
| Length | 2.938 in |
| Spool Description | N/A |
| Outlet Port | 1/8 in NPT |
| Width | 1.938 in |
| Operating Pressure Range | 50 psi to 150 psi |
| Weight | 0.6 LB |

