- Packing "U" Cup
- Polyurethane
- 1/8" x 1" OD
- Used w/ARO 1/2" Metallic & Non-Metallic Pumps
- Item #138
| Material | Polyurethane |
| Item | 138 |
| Component | Packing, "U" Cup |
| Pump Type | 1/2 in Metallic, 1/2 in Non-Metallic |
| Weight | 0.02 LB |
| Material | Polyurethane |
| Item | 138 |
| Component | Packing, "U" Cup |
| Pump Type | 1/2 in Metallic, 1/2 in Non-Metallic |
| Weight | 0.02 LB |